Cordset, 4 Pole, Female Right Angle

Item #: 0927703

Cat #: MIN-4FP-6-R

UPC:

$ 47.32 EA
Company wide:
0 in stock
Documents & Guides
MIN Size I, Cordset, 4 Pole, Female Right Angle, 6 Ft, 10A, Yellow, PVC

Overview

MIN Size I, Cordset, 4 Pole, Female Right Angle, 6 Ft, 10A, Yellow, PVC
Also known as: MIN-4FP-6-R, MENMIN4FP6R

Specifications

Gender: Female
Amps: 10
Type: 4-Pin, Right Angle Connector, Single-Ended, Mini
Material: PVC
Length: 6 ft
Gender: Female
Type: 4-Pin, Right Angle Connector, Single-Ended, Mini
Length: 6 ft
Amps: 10
Material: PVC