COND SEALNG FTG FEM HUB1/2IN GRY

Item #: 0927699

Cat #: EYS11-G

UPC: 704508373450

$ 218.14 EA
Company wide:
0 in stock
Documents & Guides
PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Positions, Female Hub, Hub Size 1/2 Inch/16 Metric, Turning Radius 1.09 Inch/27.69 Millimeters, Ductile Iron, Gray

Overview

PVC Double-Coated Conduit Sealing Fitting, EYS Series for Hazardous Locations, for Sealing in Vertical or Horizontal Positions, Female Hub, Hub Size 1/2 Inch/16 Metric, Turning Radius 1.09 Inch/27.69 Millimeters, Ductile Iron, Gray
Also known as: 704508373450, EYS11-G, OCAEYS11G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Ductile Iron
Diameter: 1/2 in
Material: PVC Coated Ductile Iron
Color: Gray