22/6 Shielded Multi-Conductor Cable

Item #: 0927665

Cat #: 226CMPSHLDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Wire, 22 AWG, 6-Conductor, CMP/CL3P/FPLP, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.015", Color: White, Pull Pack Length: 1000 ft.

Overview

Electronic Wire, 22 AWG, 6-Conductor, CMP/CL3P/FPLP, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.015", Color: White, Pull Pack Length: 1000 ft.
Also known as: 226CMPSHLDX1000

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 6
Jacket: Plenum
Color: White
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Shielded
Length: 1000 ft
Conductors: 6
Color: White