24-Port Category 6 Patch Panel, T568A/B

Item #: 0927660

Cat #: 24458MD-C6C

UPC: 763474153299

Call for price
Company wide:
0 in stock
Documents & Guides
24-Port Category 6 Patch Panel, T568A/B

Overview

24-Port Category 6 Patch Panel, T568A/B

The Signamax Category 6 MD-Series Unscreened Patch Panels were designed to feature a fully enclosed, modular design, which provides flexibility and protection of printed circuitry during termination. The sixfold 110-type connector blocks significantly improve connector-to-connector interference isolation and electrical transition between socket contacts and IDC’s. For easy circuit identification, each port designation features a labeling area and a reference number.

Also known as: 763474153299, 24458MD-C6C, SIG24458MDC6C

Features & Benefits

  • Internal 3-point latch and padlocking PowerGlide Handle for quick, secure access
  • Seamless foam-in-place gasket ensures a continuous seal
  • 90-degree body flange opening channels away liquids
  • External, welded-on mounting feet for easy installation
  • Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A72H36DLP3PT item measures 72x36x12 inches with a material of Steel colored Gray.
  • Removable heavy gauge stainless steel continuous hinge pin
  • Seems continuously welded and ground smooth

Specifications

Number of Ports: 24
Connector Type: CAT 6
Number of Ports: 24
Connector Type: CAT 6