Code 2 W/pulse Start Mh Ballas

Item #: 0927633
Cat #: CPP4075MT
UPC: 781381845526
$ 4,177.67 EA
Company wide:
0 in stock

Overview

APP CPP4075MT CODE 2 W/PULSE
Also known as: 781381845526, CPP4075MT, APPCPP4075MT

Specifications

Volts AC: 120-277
Wattage: 400
Light Technology: HID
Volts AC: 120-277
Light Technology: HID
Wattage: 400

Customer Reviews

No reviews for this product
(0)