25W A19 Incandescent Lamp, Red

Item #: 0927630

Cat #: S6080

UPC: 045923060809

Call for price
Company wide:
0 in stock
Documents & Guides
25 Watt A19 Incandescent; Transparent Red; 2000 Average rated hours; Medium Base; 130 Volt

Overview

25 Watt A19 Incandescent; Transparent Red; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923060809, S6080, SATS6080

Specifications

Color: Red
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 25
Shape: A19 (Arbitrary)
Dimmable: Yes
Light Technology: Incandescent
Color: Red
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 25
Dimmable: Yes