Sustainable

5"/6" LED Retrofit Downlight Light Module

Item #: 0927551
Cat #: ML5606930
UPC: 080083626496
$ 66.83 EA
Company wide:
4 in stock
5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 3000K

Overview

5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 3000K
The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with dedicated 5” or 6” ML56 LED trims. The ML56 system is suitable for new construction, remodel and retrofit installation.
Also known as: 080083626496, ML5606930, HALML5606930

Specifications

Range: 35 ft
Color Temperature: 3000 (Warm White)
Type: Module, Retrofit, Downlight
Base: Medium Screw (E26)
Volts AC: 120, 277
Color: White
Wattage: 11
Diameter: 6 in
Length: 6.500 in
Light Technology: LED
Dimming: Yes
Range: 35 ft
Type: Module, Retrofit, Downlight
Volts AC: 120, 277
Wattage: 11
Length: 6.500 in
Dimming: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)