5" LED Housing, IC Air-Tite

Item #: 0927548

Cat #: H550ICAT

UPC: 080083626533

$ 14.37 EA
Company wide:
24 in stock
5 Inch LED Housing, IC Air-Tite, for listed Halo LED Modules

Overview

5 Inch LED Housing, IC Air-Tite, for listed Halo LED Modules

The Halo H550ICAT is a dedicated 5-inch aperture LED new construction IC, AIR-TITE housing for use with Halo RL56 and RL7 LED retrofit modules, and ML56 LED Downlighting System of LED Light Modules and LED Trims. H550ICAT is designed for use in insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE, certified ASTM-E283 housing designed to prevent air flow between occupied spaces and unconditioned areas. The LED connection is non-screw base to preserve the high efficacy rating of the luminaire as used with the compatible Halo or All-Pro LED modules, lighting engines and trims.

Also known as: 080083626533, H550ICAT, HALH550ICAT

Specifications

Diameter: 5 in
Light Technology: LED
Diameter: 5 in
Light Technology: LED