Baffle Trim, Metal, 6", Satin Nickel Baffle/Satin Nickel Trim

Item #: 0927426

Cat #: B630SNSN

UPC: 847801015853

$ 19.92 EA
Company wide:
0 in stock
Documents & Guides
Baffle Trim, Metal, 6 in, Satin Nickel Baffle/Satin Nickel Trim

Overview

Baffle Trim, Metal, 6 in, Satin Nickel Baffle/Satin Nickel Trim
Also known as: 847801015853, B630SNSN, ETEB630SNSN

Specifications

Color: Satin Nickel
Diameter: 6 in
Type: Baffle Trim
Color: Satin Nickel
Type: Baffle Trim
Diameter: 6 in