
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1 Pack of 3
Item #: 0927388
Cat #: ITCSN-1100-9"-Blac
UPC: 051128600795
$ 50.85 EA
Company wide:
15
in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 051128600795, ITCSN-1100-9"-Blac, MMMITCSN1100BAG
Specifications
| Material: | Polyolefin |
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 9 in |
| Allowable Gauge Range: | 2 - 4/0 |
| Material: | Polyolefin |
| Color: | Black |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 1kV |
| Length: | 9 in |