Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, 12 Packs of 3

Item #: 0927386

Cat #: ITCSN-0400-6"-Blac

UPC: 051128600757

$ 27.28 EA
Company wide:
29 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 12 AWG - 6 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.15" - 0.40", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.

Also known as: 051128600757, ITCSN-0400-6"-Blac, MMMITCSN0400BAG

Specifications

Material: Polyolefin
Volts AC: 1kV
Length: 6 in
Color: Black
Allowable Gauge Range: 12 - 6
Material: Polyolefin
Length: 6 in
Allowable Gauge Range: 12 - 6
Volts AC: 1kV
Color: Black