RadioRA 2 Wall Mount Keypad, Snow

Item #: 0927383

Cat #: RRD-W4S-SW

UPC: 027557989466

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Snow.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Snow.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in snow

Also known as: 027557989466, RRD-W4S-SW, LUTRRDW4SSW

Specifications

Type: Keypad, 4 Button
Color: Snow
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Volts AC: 120
Wattage: 0.600
Color: Snow
Mounting: Knuckle
Family / Style: RadioRA 2