5 Inch SQUARE 5W COOL WH

Item #: 0927375

Cat #: WPLED5W

UPC: 019813157382

$ 242.09 EA
Company wide:
0 in stock
Documents & Guides
LPACK 5 Inch SQUARE 5W COOL LED WHITE

Overview

LPACK 5 Inch SQUARE 5W COOL LED WHITE
Also known as: 019813157382, WPLED5W, RABWPLED5W

Specifications

Wattage: 5
Color: White
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: White