6" Trim Air-tite Super Trim, White/Silver

Item #: 0927333

Cat #: 692SC

UPC: 080083624003

$ 53.48 EA
Company wide:
5 in stock
6 Inch Trim, Reflector, Specular Clear, White Trim

Overview

6 Inch Trim, Reflector, Specular Clear, White Trim

692 Series LED Trims - 6-inch Aperture Reflectors - are integral elements in the Halo ML56 LED Downlighting System. ML56 LED System is a series of modular LED Light Modules for use with dedicated 5” or 6” ML56 LED trims. The ML56 LED trims in 5” and 6” aperture sizes are designed to fit Halo, All-Pro and others 5” or 6” recessed housings. The ML56 system is suitable for new construction, remodel or retrofit installation. 

Also known as: 080083624003, 692SC, HAL692SC

Specifications

Type: Trim, Reflector
Diameter: 6 in
Color: Clear Alzak
Type: Trim, Reflector
Color: Clear Alzak
Diameter: 6 in