418798 Masterc Cdm-tm Elite Mini 35w/930 Gu6.5

Item #: 0927317

Cat #: MASTERC CDM-Tm Elite Mini 35W/930 GU6.5

UPC: 046677418793

$ 80.33 EA
Company wide:
0 in stock
Documents & Guides
Lamp Type: Masterc Cdm-tm Elite Mini 35w/930 Gu6.5, Volts: 810 V, Watts: 39, Application: Accent Lighting, Color Rendering Index: 90, Base: Gu6.5, Life Averagerated: 15,000 H, Finish: Clear, Color Temp: 2,900 K, Light Output: 3900 Lumens

Overview

Lamp Type: Masterc Cdm-tm Elite Mini 35w/930 Gu6.5, Volts: 810 V, Watts: 39, Application: Accent Lighting, Color Rendering Index: 90, Base: Gu6.5, Life Averagerated: 15,000 H, Finish: Clear, Color Temp: 2,900 K, Light Output: 3900 Lumens
Also known as: 046677418793, MASTERC CDM-Tm Elite Mini 35W/930 GU6.5, PHICDMTMELITE35930

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 39
Lumens: 3900
Color: Clear
Wattage: 39
Color Temperature: 3000 (Warm White)
Lumens: 3900