Photoelectric Sensor, Proximity

Item #: 0927299

Cat #: Q60VR3LAF1400

UPC:

Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, Proximity, Adjustable Field, 12 - 250 V DC, 24 - 250 V AC, Connection: 2 Meter Cable, Sesning Beam: Laser, 4-Pin, NEMA 6

Overview

Photoelectric Sensor, Proximity, Adjustable Field, 12 - 250 V DC, 24 - 250 V AC, Connection: 2 Meter Cable, Sesning Beam: Laser, 4-Pin, NEMA 6
Also known as: Q60VR3LAF1400, BANQ60VR3LAF1400

Specifications

Type: Through Beam, Source, Photoelectric
IP/NEMA Rating: NEMA 6
Volts AC Range: 24 - 250
Volts DC Range: 12 - 250
Type: Through Beam, Source, Photoelectric
Volts AC Range: 24 - 250
IP/NEMA Rating: NEMA 6
Volts DC Range: 12 - 250