14THHN/THWN-2CSTRGREPURX500

Item #: 0927257

Cat #: 14THHNCSTRGREPURX5

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14THHN/THWN-2CSTRGREPURX500

Overview

14THHN/THWN-2CSTRGREPURX500
Also known as: 14THHNCSTRGREPURX5

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Green/Purple
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Green/Purple
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded