14THHN/THWN-2CSTRREDGRAY X500

Item #: 0927251

Cat #: 14THHNCSTRREDGRAX5

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTRREDGRAY X500

Overview

14THHN/THWN-2CSTRREDGRAY X500
Also known as: 14THHNCSTRREDGRAX5

Specifications

Length: 500 ft
Color: Red/Gray
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Red/Gray
Material: Copper
Conductors: 1
Stranding: Stranded