Cable Gland, Size: 50S, NPT: 2", Nickel Plated Brass

Item #: 0927190

Cat #: 50SA2F1505

UPC: 781381248839

$ 180.74 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, Size: 50S, NPT: 2 Inch, Cable Range: 0.24 to 0.46 Inch, Nickel Plated Brass, For Use With Unarmored Cable

Overview

Cable Gland, Size: 50S, NPT: 2 Inch, Cable Range: 0.24 to 0.46 Inch, Nickel Plated Brass, For Use With Unarmored Cable
Also known as: 781381248839, 50SA2F1505, APP50SA2F1505

Specifications

Material: Brass
Diameter: 2 in
Diameter Range: 0.240 - 0.460 in
Material: Brass
Diameter Range: 0.240 - 0.460 in
Diameter: 2 in