High Bay Fixture, 4', 6-Lamp, T8, 32W, 120-277V

Item #: 0927094

Cat #: IBZT86L

UPC: 745977147807

Company wide:
0 in stock
Documents & Guides
High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: NEMA Premium, instant start, Lamps Included: Yes

Overview

High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Ballast: NEMA Premium, instant start, Lamps Included: Yes
Also known as: 745977147807, IBZT86L, LITIBZT86L

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277