Low Bay

Item #: 0927082

Cat #: IBZT84L

UPC: 745977147678

Company wide:
0 in stock
Documents & Guides
Contractor Select Fluorescent High Bay T8, Four lamps, SKU - 200R3W

Overview

Contractor Select Fluorescent High Bay T8, Four lamps, SKU - 200R3W
Also known as: 745977147678, IBZT84L, LITIBZT84L

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent