Bronze Rebar Ground Clamp, 3/8" - 1" Rebar, 10 to 2 AWG

Item #: 0927066

Cat #: G1R-DB

UPC: 784491706213

$ 8.37 EA
Company wide:
0 in stock
Documents & Guides
Water Pipe Ground Clamp, 1/2 to 1 Inch Pipe, 10 to 2 AWG, Bronze.

Overview

Water Pipe Ground Clamp, 1/2 to 1 Inch Pipe, 10 to 2 AWG, Bronze.
Also known as: 784491706213, G1R-DB, GRCG1RDB

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 4
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 4
Material: Bronze