2' Track, Black

Item #: 0927044

Cat #: TR119

UPC: 045923421198

Company wide:
0 in stock
2 Ft. Track - Black Finish

Overview

2 Ft. Track - Black Finish
Also known as: 045923421198, TR119, SATTR119

Specifications

Volts AC: 120
Color: Black
Length: 24 in , 2 ft
Standards: California Proposition 65
Volts AC: 120
Length: 24 in , 2 ft
Color: Black
Standards: California Proposition 65