M12™ 600 MCM Cable Cutter Kit

Item #: 0927004

Cat #: 2472-21XC

UPC: 045242277339

$ 629.00 EA
Company wide:
11 in stock
Documents & Guides
M12™ 600 MCM Cable Cutter Kit, Includes: (1) M12™ 600 MCM Cable Cutter (Tool Only) (2472-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402) & (1) Carrying Case

Overview

M12™ 600 MCM Cable Cutter Kit, Includes: (1) M12™ 600 MCM Cable Cutter (Tool Only) (2472-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) M12™ XC High Capacity REDLITHIUM™ Battery (48-11-2402) & (1) Carrying Case

Milwaukee® Tool is bringing you more power in less space with the new M12™ 600 MCM cable cutter. Using a break-through powered ratcheting mechanism and superior blade geometry, it cuts through large cables with ease leaving a clean, installation ready cut. And the compact size and scissor style jaws empower you to cut cable in crowded panels without looping, ratcheting or long arms, making you more productive than ever.

Also known as: 045242277339, 2472-21XC, MIL247221XC

Features & Benefits

  • 600 MCM Cu/750 MCM amp capacity: powerful jaws cut effortlessly through large cable
  • Superior cut quality: Milwaukee designed blade geometry delivers a flat, round and installation ready cut
  • Compact front end with open jaws: go straight to the cable in panels without long handles, looping or ratcheting
  • Outstanding run-time: REDLITHIUM™ technology deliver up to 150 cut of 500 mm Cu per charge
  • 2 Speed gear box: delivers power for large cable, and speed for more frequent size
  • Built-in LED light: illuminates work area in boxes
  • Auto release lever: provides the ability to cut, reload and quickly repeat

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12