16-Pocket Apron

Item #: 0926983

Cat #: 13690

UPC: 720476136903

Call for price
Company wide:
0 in stock
Documents & Guides
Tool Apron, Pockets: 16, Reflective Trim, Fits Waist Sizes 28”-52”

Overview

Tool Apron, Pockets: 16, Reflective Trim, Fits Waist Sizes 28”-52”

16-Pocket Apron: Ergonomically designed to hold tools, fasteners comfortably. Reflective

Also known as: 720476136903, 13690, ERG13690

Specifications

Type: Pocketed, Tool Belt
Type: Pocketed, Tool Belt