AirPro 12 In. Ceiling Fan Downrod BZ

Item #: 0926971

Cat #: P2603-20

UPC: 785247139095

$ 45.75 EA
Company wide:
0 in stock
Documents & Guides
3/4 In. x 12 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Antique Bronze finish.

Overview

3/4 In. x 12 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Antique Bronze finish.
Also known as: 785247139095, P2603-20, PROP260320

Specifications

Color: Antique Bronze
Width: 12 in
Standards: California Proposition 65
Color: Antique Bronze
Standards: California Proposition 65
Width: 12 in