JW Series FG Enclosure, PL, 16x14x6

Item #: 0926968

Cat #: JW1614HPL

UPC: 785928341281

Company wide:
0 in stock
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 16" x 14" x 6", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Padlock Latches, Size/Dims: 16" x 14" x 6", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928341281, JW1614HPL, STBJW1614HPL

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
Width: 14 in
Material: Fiberglass
Height: 16 in
Color: Gray
Material: Fiberglass
Depth: 6 in
Width: 14 in