Enclosure, ProLIne, Overlapping Doors, Fits 2000 x 1200 mm, Gray

Item #: 0926884

Cat #: PTOD2012

UPC: 783510197773

Company wide:
0 in stock
Documents & Guides
Enclosure, ProLine, Overlapping Doors, Fits 2000 x 1200 mm, 76.34 Inch Height x 46.89 Inch Width, Steel, Gray

Overview

Enclosure, ProLine, Overlapping Doors, Fits 2000 x 1200 mm, 76.34 Inch Height x 46.89 Inch Width, Steel, Gray
Also known as: 783510197773, PTOD2012, HOFPTOD2012

Specifications

Color: Light Gray
Type: Door, Overlap
Mounting: Rack
Size: 2000 x 1200 mm
Material: Steel
Height: 76.340 in
Width: 46.890 in
Color: Light Gray
Mounting: Rack
Material: Steel
Width: 46.890 in
Type: Door, Overlap
Size: 2000 x 1200 mm
Height: 76.340 in