Selector Switch, Knob Lever, Black, White Insert, 30mm

Item #: 0926867

Cat #: 800T-N231F

UPC: 781180624018

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, Knob Lever, Black, White Insert, 30 mm

Overview

Selector Switch, Knob Lever, Black, White Insert, 30 mm

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N231F from Rockwell Automation® is an 800T accessory. It is a white knob selector switch with white insert. It is for 30 mm switch buttons. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180624018, 800T-N231F, ALB800TN231F

Specifications

Type: Knob Lever, Selector Switch
Size: 30 mm
Color: Black/White
Material: Plastic
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Knob Lever, Selector Switch
Color: Black/White
Family / Style: 800T
Size: 30 mm
Material: Plastic
Standards: Build America Buy America Compliant