STRAIGHT SECTION

Item #: 0926861
Cat #: 34A0936144
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 34A09-36-144 STRAIGHT SECTION

Overview

BLN 34A09-36-144 STRAIGHT SECTION
Also known as: 34A0936144, BLI34A0936144

Specifications

Width: 9 in
Length: 10 ft
Material: Aluminum
Width: 9 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)