B18-SBT Box/Multiple Conduit Hanger, 1/4" Hole

Item #: 0926853

Cat #: B18SBT18

UPC: 782856587156

$ 9.76 EA
Company wide:
1,222 in stock
Documents & Guides
Combination Box/Conduit Hanger, Drop Wire/Rod Beam, 1/4 Inch Conduit Plain Center Hole for Screw or Threaded Rod Mount

Overview

Combination Box/Conduit Hanger, Drop Wire/Rod Beam, 1/4 Inch Conduit Plain Center Hole for Screw or Threaded Rod Mount

One assembly provides support for electrical box and/or conduit Single point structure attachment and easy "snap-in" field assembly of up to three conduit clips Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856587156, B18SBT18, CDYB18SBT18, Pancake Bracket

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Labor and time savings due to built-in first means of support
  • NEC® and CEC compliant

Specifications

Material: Spring Steel
Length: 23.800 in
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Standards: Build America Buy America Compliant
Length: 23.800 in
Finish: Corrosion Resistant