Crf 7120bn3 20.00 X 17.00in Brushed

Item #: 0926791

Cat #: 7120BN3

UPC: 647881083502

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: 6 Ft Chain, 7 Ft Cord, Application: Indoor, Style: Builders, Power: 60wat, Lamp Type: Medium Base, Number Of Lamps: 3, Fixture Material: Alabaster Glass Shade, Fixture Finish: Brushed Nickel, Mounting: Ceiling, Width: 20.00in, Height: 17.00in

Overview

Features: 6 Ft Chain, 7 Ft Cord, Application: Indoor, Style: Builders, Power: 60wat, Lamp Type: Medium Base, Number Of Lamps: 3, Fixture Material: Alabaster Glass Shade, Fixture Finish: Brushed Nickel, Mounting: Ceiling, Width: 20.00in, Height: 17.00in
Also known as: 647881083502, 7120BN3, CRA7120BN3

Specifications

No Specifications Available