12 AWG MTW/TEW, UL1015, Blue, 600V/1000V

Item #: 0926745

Cat #: L712ST05

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG MTW/TEW, Tinned Copper, UL1015/1032/1230, Blue, 600V/1000V

Overview

12 AWG MTW/TEW, Tinned Copper, UL1015/1032/1230, Blue, 600V/1000V

UL1015 refers to a specific style of Appliance Wiring Material (AWM) hook-up wire, a single-conductor wire with PVC insulation, designed for internal wiring in appliances and electronic equipment and rated for 600V AC or 750V DC.

Also known as: L712ST05, OMNL712ST05

Specifications

Material: Tinned Copper
Color: Blue
Gauge: 12 AWG
Jacket: PVC
Material: Tinned Copper
Gauge: 12 AWG
Color: Blue
Jacket: PVC