12 AWG MTW/TEW 65 Strand TC 600/1000V Red

Item #: 0926743

Cat #: L712ST03

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG MTW/TEW 65 Strand TC 600/1000V Red UL 1015/1230/1032

Overview

12 AWG MTW/TEW 65 Strand TC 600/1000V Red UL 1015/1230/1032
Also known as: L712ST03, OMNL712ST03

Specifications

Color: Red
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Gauge: 12 AWG
Volts AC: 600
Stranding: Stranded