20A TR Commercial Grade Single Receptacle, 5-20R, Gray

Item #: 0926690

Cat #: T5020-GY

UPC: 078477760949

$ 10.85 EA
Company wide:
0 in stock
Documents & Guides
Single Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back and Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Gray

Overview

Single Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back and Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - Gray

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper-Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap, - GRAY

Also known as: 078477760949, T5020-GY, LEVT5020GY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Single Receptacle
Color: Gray
NEMA Configuration: 5-20R
Amps: 20
Type: Single Receptacle