Extra-Deep Pushbutton Square Enclosure Type 12, 4PBx22.5mm, Gray, Steel

Item #: 0926614

Cat #: E4SPBXM

UPC: 783510130411

$ 255.99 EA
Company wide:
0 in stock
Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Square Enclosure Type 12, E4SPBXM item measures 4PBx22.5mm with a material of Steel colored Gray.

Overview

Extra deep pre-cut pushbutton enclosures give the most room for deep contact blocks and wiring. This Extra-Deep Pushbutton Square Enclosure Type 12, E4SPBXM item measures 4PBx22.5mm with a material of Steel colored Gray.

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with a depth of 4.75 inches (121 mm) to accommodate additional pushbutton contact blocks.

Also known as: 783510130411, E4SPBXM, HOFE4SPBXM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Width: 6.250 in
Depth: 4.750 in
Height: 7.250 in
Finish: Powder Coated
Weight: 5.440 lb
Color: Gray
Width: 6.250 in
Height: 7.250 in
Weight: 5.440 lb
IP/NEMA Rating: IP65, NEMA 12
Depth: 4.750 in
Finish: Powder Coated