Snow / Ice Melting Mat

Item #: 0926607

Cat #: G 20X36-4-50

UPC: 013627001787

Company wide:
0 in stock
Documents & Guides
Snow/Ice Melting G Mat 20'X36", 3000W, 4800VAC

Overview

Snow/Ice Melting G Mat 20'X36", 3000W, 4800VAC

Electric mats provide reliable, convenient snow melting, providing a simpler and safer method of protection for homes and businesses.

Also known as: 013627001787, G 20X36-4-50, EASG20X36450

Specifications

Wattage: 50
Wattage: 50