S1k 2p 3w 200:01a Outdr

Item #: 0926593

Cat #: 1R480-21

UPC: 078477550731

Company wide:
0 in stock
Leviton 1r480-21 Series 1000, Dual Element Meter, 277/480v, 2ph, 3w, 200:0.1a Ratio, Max 200a, Small Outdoor Enclosure, Gray, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Leviton 1r480-21 Series 1000, Dual Element Meter, 277/480v, 2ph, 3w, 200:0.1a Ratio, Max 200a, Small Outdoor Enclosure, Gray, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Dual Element Meter, 277/480V, 2PH, 3W, 200:0.1A ratio, Max 200A, Small Outdoor Enclosure, Gray

Also known as: 078477550731, 1R480-21, LEV1R48021

Specifications

Amps: 200
Volts AC: 480
Phase: Split
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Amps: 200
Phase: Split
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Mounting: Surface