$ 44.99 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, Polished Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Overview
Wallplate, Polished Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327644532, 64453, MUL64453
Specifications
No Specifications Available