32AMP 700V AC FERRULE 14 X 51 MM

Item #: 0926577

Cat #: FWP-32A14F

UPC: 051712796491

$ 76.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

Overview

Eaton Bussmann series FWP high speed fuse, 700 Vac (IEC), 800 Vdc (UL), 690 Vac (IEC), 32A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceramic

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796491, FWP-32A14F, BUSFWP32A14F

Specifications

Diameter: 14 mm
Amps: 32
Type: North American Style
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 200 kA
Volts DC: 800
Diameter: 14 mm
Type: North American Style
Mounting: Cartridge
Interrupt Rating DC: 200 kA
Amps: 32
Volts AC: 700
Length: 51 mm
Volts DC: 800