Bit Extension, 3/8" x 12"

Item #: 0926527

Cat #: 48-28-4008

UPC: 045242225811

$ 15.97 EA
Company wide:
12 in stock
Documents & Guides
Bit Extension, Style: Hex Wrench, Shank: 3/8 Inch, Length: 12 Inch

Overview

Bit Extension, Style: Hex Wrench, Shank: 3/8 Inch, Length: 12 Inch

Extend you reach a full 12 in. when drilling with Milwaukee® hole saw arbors. The 3/8 in. hex fits 3-jawed chucks, 3/8 in. drill capacity and larger.

Also known as: 045242225811, 48-28-4008, MIL48284008

Features & Benefits

  • 3/8 in. hex shank
  • 12 in. length
  • For 3/8 in. hex shank hole saw arbors
  • Fits 3-jawed chucks

Specifications

Length: 12 in
Diameter: 3/8 in
Length: 12 in
Diameter: 3/8 in