1
more

Floor Box, Duplex Receptacle, 15A, 125V, 2P3W, Ivory
Item #: 0926488
Cat #: 25249-TFN
UPC: 078477411537
$ 183.26 EA
Company wide:
0
in stock
Documents & Guides
1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
Overview
1-Gang Floor Box Receptacle Assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Steel Strap, Nickel-Finish Plate - Ivory
15-Amp, 125 Volt, Tamper-Resistant Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Ivory
Also known as: 078477411537, 25249-TFN, LEV25249TFN
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |