Dit Dwe357 10a Compact Corded Recip

Item #: 0926445

Cat #: DWE357

UPC: 885911271806

Company wide:
0 in stock
Documents & Guides
DEW DWE357 10A COMPACT RECIP

Overview

DEW DWE357 10A COMPACT RECIP

The compact reciprocating saw has a powerful 12 A motor with a variable speed trigger to deliver up to 2,800 spm with a 1- 1/8 IN stroke length for fast and efficient cutting in heavy-duty applications. Compact in length at 14.5 IN and lightweight it can make cuts in confined spaces like between studs. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting.

Also known as: 885911271806, DWE357, DEWDWE357

Specifications

Amps: 10
Amps: 10