Adjustable 45° swivel joint Superior heat sink. Die-cast aluminum housing. 5 year LED warranty.

Item #: 0926328

Cat #: GN1LED13YB

UPC: 019813028859

$ 458.79 EA
Company wide:
0 in stock
Documents & Guides
RAB GN1LED13YB 13WATT HIGH PERFORMANCE LED REPLACES 75W INCADESCENT ADJUSTABLE 45 DEG SWIVAL JOINT GOOSE NECK FIXTURE BLACK

Overview

RAB GN1LED13YB 13WATT HIGH PERFORMANCE LED REPLACES 75W INCADESCENT ADJUSTABLE 45 DEG SWIVAL JOINT GOOSE NECK FIXTURE BLACK
Also known as: 019813028859, GN1LED13YB, RABGN1LED13YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED