2/0 Cu Mech. Lug 1 Hole

Item #: 0926327

Cat #: QQA26

UPC: 781810325704

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Burndy; Terminal; Qiklug; Qqa; Conductor Range (main/primary): 1/0 - 2/0 Awg, 125 - 100 Navy; Number Of Mounting Holes: 1; Number Of Conductors: 1; Material: High Copper Alloy; Dimension D: 1 In; Number Of Clamping Elements: 2; Height: 1-3/16 In; Dimension N: 7/16 In; Dimension T: 7/32 In; Stud/bolt Hole Size: 3/8 In;dimension K: 13/32 In; Conductor Type: Run: Commercial Stranded Copper, Navy Copper; Tongue Width: 3/16 In; Length: 3-3/16 In; Installation Torque: 180 In-lb

Overview

Burndy; Terminal; Qiklug; Qqa; Conductor Range (main/primary): 1/0 - 2/0 Awg, 125 - 100 Navy; Number Of Mounting Holes: 1; Number Of Conductors: 1; Material: High Copper Alloy; Dimension D: 1 In; Number Of Clamping Elements: 2; Height: 1-3/16 In; Dimension N: 7/16 In; Dimension T: 7/32 In; Stud/bolt Hole Size: 3/8 In;dimension K: 13/32 In; Conductor Type: Run: Commercial Stranded Copper, Navy Copper; Tongue Width: 3/16 In; Length: 3-3/16 In; Installation Torque: 180 In-lb
Also known as: 781810325704, QQA26, BURQQA26

Specifications

Standards: California Proposition 65
Standards: California Proposition 65