7.5W S11 Incandescent Lamp, Orange

Item #: 0926325

Cat #: S3610

UPC: 045923036101

Company wide:
0 in stock
Documents & Guides
7-1/2 Watt S11 Incandescent; Ceramic Orange; 2500 Average rated hours; Medium Base; 120 Volt

Overview

7-1/2 Watt S11 Incandescent; Ceramic Orange; 2500 Average rated hours; Medium Base; 120 Volt
Also known as: 045923036101, S3610, SATS3610

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Orange
Shape: S11 (Straight)
Wattage: 7.500
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Orange
Wattage: 7.500
Light Technology: Incandescent
Volts AC: 120
Shape: S11 (Straight)
Dimmable: Yes