C-h E34fb197lap2d Amb Indicator Lt

Item #: 0926321

Cat #: E34FB197LAP2D

UPC: 782114717295

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 120 Vdc, No Contact Blocks

Overview

30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 120 Vdc, No Contact Blocks
Also known as: 782114717295, E34FB197LAP2D, CUTE34FB197LAP2D

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Color: Amber
Material: Plastic
Type: Indicator, Illuminated