1
more

Series C NEMA G-frame Molded Case Circuit Breaker
Item #: 0926287
Cat #: GDB3060DS1
UPC: 782113534725
$ 2807.96 EA
Company wide:
0
in stock
Documents & Guides
C-H GDB3060DS1 60A BOLT ON BR
Overview
C-H GDB3060DS1 60A BOLT ON BR
Also known as: 782113534725, GDB3060DS1, CUTGDB3060DS1
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 14 kA |
| Poles: | 3 |
| Volts AC: | 480 |
| Mounting: | Bolt On |
| Volts DC: | 250 |
| Amps: | 60 |
| Interrupt Rating AC: | 14 kA |