Clamp Meter

Item #: 0926262

Cat #: FLUKE-323

UPC: 095969623742

$ 207.99 EA
Company wide:
60 in stock
Documents & Guides
Clamp Meter, Maximum Rating: 400A AC & 600 V AC/DC, Features: True RMS, Includes: Case, Test Leads.

Overview

Clamp Meter, Maximum Rating: 400A AC & 600 V AC/DC, Features: True RMS, Includes: Case, Test Leads.

Fluke 323 True-RMS clamp meter delivers rugged reliable performance for general electrical troubleshooting. The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes True RMS measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can trust it to help you confidently diagnose problems almost anywhere. Use it to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.

Also known as: 095969623742, FLUKE-323, FLUFLUKE323, clamp on, Amp clamp

Specifications

Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Volts DC: 600
Standards: California Proposition 65
Volts AC: 600