Transformer, Control, 750VA, 280/277/208 - 120 x 240, Group K

Item #: 0926249

Cat #: PH750MGJ

UPC: 803423078584

$ 421.33 EA
Company wide:
0 in stock
Transformer, Control, 750 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open

Overview

Transformer, Control, 750 VA, 280/277/208 Volt Primary - 120 x 240 Volt Secondary, Group K, Open
Also known as: 803423078584, PH750MGJ, HMDPH750MGJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Primary Voltage: 277, 380
Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 750
Primary Voltage: 277, 380